Air Gun Set

供应商: Local Deals China
CHLC6-6602-01EA 0 CNY
CHLC6-6602-01
Air Gun Set
喷枪
The filtration accuracy of the air gun hollow fiber membrane filter is 0,01 μm, and the effective filtration area is as large as 80 cm², and high flow air can be supplied.

  • Clean washed
  • Material: Body/ABS resin, Lever/PP (polypropylene), Nozzle/PA (polyamide)
  • Pressure resistance: 0,39 MPa
  • Air, Nitrogen fluid
  • 9 mm hose nipple

Packaging: Set content: Air gun × 1 piece, Filter × 2 pieces, Hose nipple × 1 piece, Tip nozzle × 1 piece.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR