Temperature probes, K-type

供应商: COWIE
600.101.1 600.201.1 600.301.1 600.401.1 600.501.1 600.601.1 600.701.1 600.208.1 600.206.1 600.106.1 600.901.1 600.307.1
COWI600.101.1EA 0 CNY
COWI600.101.1 COWI600.201.1 COWI600.301.1 COWI600.401.1 COWI600.501.1 COWI600.601.1 COWI600.701.1 COWI600.208.1 COWI600.206.1 COWI600.106.1 COWI600.901.1 COWI600.307.1
Temperature probes, K-type
温度探头
Thermocouple probes made of stainless steel, encapsulated in PTFE.

  • Inert
  • Pressure resistent
  • Features 1 m long PFA insulated cable

Response: 50%, 6 – 14 seconds

Delivery information: Supplied with miniplug.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR