Glycylglycine (Gly-Gly)
供应商: Thermo Fisher Scientific
120140250
120141000
ACRO120140250EA
0
CNY
ACRO120140250
ACRO120141000
Glycylglycine (Gly-Gly)
蛋白质
Glycylglycine (Gly-Gly) contains ≤0,1% sulphated ash, ≤100 ppm chloride and ≤5 ppm heavy metals (as Pb).
- Infrared spectrum: Conforms
- Loss on drying: ≤0,5% (105 °C, 4 h)
- Titration with HClO₄: 99,0 to 101,0% (on dried basis)
- EINECS: 209-127-8
- Melting point: 262 to 264 °C (dec.)
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...