Tubing couplings, rapid, NW 3,2 mm

供应商: BURKLE
8741-1204 8751-1104 8751-1101 8741-1202 8741-1002 8751-1102 8751-1002 8741-2002 8751-2102 8751-2104 8751-1001 8751-1004 8751-1003 8751-1103 8751-2101 8741-1203 8741-1004
BURK8741-1204EA 0 CNY
BURK8741-1204 BURK8751-1104 BURK8751-1101 BURK8741-1202 BURK8741-1002 BURK8751-1102 BURK8751-1002 BURK8741-2002 BURK8751-2102 BURK8751-2104 BURK8751-1001 BURK8751-1004 BURK8751-1003 BURK8751-1103 BURK8751-2101 BURK8741-1203 BURK8741-1004
Tubing couplings, rapid, NW 3,2 mm
接头
Spring/lock Stainless steel V4A

Fast and safe connection for liquids, gases, compressed air and vacuum. Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc. Top quality, with tested reliability, small space requirement, maximum possible flow, easy operation (single handed operation) and an elegant design distinguish the rapid couplings.The couplings are available in two different materials: POM (Polyoxymethylene) and PP (Polypropylene). The rapid couplings are available with a hose nozzle, hose screw joint, thread connector or as a built-in component for control panels, with or without stop-valve respectively.The couplings are simply connected to each other, automatically clicking intoplace and opening the valves.When disconnecting, (one handed operation), the valves are automatically sealed, no leakage occurs.

POM
Seal (standard): Buna-N
Operating pressure at 20 °C with vacuum up to 10 bar
Operating temperature: -40 °C to +80 °C

PP
Seal (standard): EPDM
Operating pressure at 20 °C: up to 8 bar
Operating temperature: 0 °C to +110 °C
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR