Boc-Trp-OH 97%

供应商: Thermo Fisher Scientific

275690050 275690250
ACRO275690050EA 0 CNY
ACRO275690050 ACRO275690250
Boc-Trp-OH 97%
Boc-Trp-OH

现在订购

产品技术规格

Appearance White to off-white Powder
Infrared spectrum Conforms
Water ≤1.0 % (K.F.)
HPLC ≥96.0 %
Specific optical rotation -19° to -23° (20°C, 589 nm) (c=1, CH3COOH)
Titration with NaOH ≥96.0 %


Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR