Glass microfibre filters with binder, grade GF 6, Whatman™
供应商: CYTIVA WHATMAN
10370002
10370003
10370004
10370005
10370006
10370007
10370008
10370010
10370011
10370012
10370018
10370019
10370050
WHAT10370002EA
0
CNY
WHAT10370002
WHAT10370003
WHAT10370004
WHAT10370005
WHAT10370006
WHAT10370007
WHAT10370008
WHAT10370010
WHAT10370011
WHAT10370012
WHAT10370018
WHAT10370019
WHAT10370050
Glass microfibre filters with binder, grade GF 6, Whatman™
过滤器
玻璃纤维过滤器
规格
等级 | GF 6 |
Environmentally Preferable | |
重量 | 80 g/m² |
Thickness | 350 µm |
气流速率 | 40 s/100 ml/1,56 cm² |
最高温度 | 500 °C |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...