VWR® Tygon®3350, Sanitary silicone tubing, formulation

供应商: VWR BRAND PRIVATE LABEL USA
63009-254 63009-258 63009-262 63009-267
VWRU63009-254EA 2482 CNY
VWRU63009-254 VWRU63009-258 VWRU63009-262 VWRU63009-267
VWR® Tygon®3350, Sanitary silicone tubing, formulation
胶管 Transfer Tubing
Platinum-cured translucent silicone tubing is ideal for industrial, laboratory, pharmaceutical, peristaltic pump, and food and beverage processes.

  • Maximum operating temperature: 200 °C
  • Durometer hardness: Shore A, 50
  • Autoclavable

Ultra-smooth inner bore reduces the potential for particle entrapment during sensitive fluid transfer. Hydrophobic surface improves fluid flow and minimal extractables helps to ensure fluid purity.

Certifications: Meets USP Class VI and FDA criteria.

订购须知 Supplied in 15,24 m coil lengths.
现在订购

规格

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR