VWR®Traceable®, Digital timer, one channel

供应商: VWR BRAND PRIVATE LABEL USA
23609-196
VWRU23609-196EA 560 CNY
VWRU23609-196
VWR®Traceable®, Digital timer, one channel
定时器 数字计时器
This jumbo-digit, lightweight, portable lab timer is ideal for repetitive countdown tests.

  • Timing capacity: Counts down from 99 minutes, 59 seconds in second increments
  • Quartz-crystal timing accuracy is 0,01%
  • 19 mm digits are readable from 6 m
  • Alarm sounds for 30 seconds and then silences automatically
  • Memory resets display to last programmed time for quick repeat of frequent, routine tests
  • 3-key operation makes this timer incredibly easy to learn and use

Weight: 56,7 g

Certifications: A serial numbered certificate is provided from an ISO 17025More Product Information
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR