VWR® VisiScope® ML113 POL / BL113 POL Polarising Microscopes

供应商: VWR Collection
VWRI630-2976EA 18267 CNY
VWRI630-2976 VWRI630-2977
VWR® VisiScope® ML113 POL / BL113 POL Polarising Microscopes
显微镜
These polarising microscopes with rechargeable battery for very long outdoor operation (up to 15 hours) are ideal for educational purposes.

  • Energy efficient LED illumination with light intensity control for constant pure-white colour temperature
  • Coaxial coarse and fine focusing mechanism with limit stop to prevent contact between objective and specimen
  • Adjustable tension of coarse focusing knob
  • Rotatable round stage, 120 mm diameter
  • N-plan objectives with anti-fungus treatment
  • Cordless operation thanks to rechargeable Li-Ion battery (charging time: 6
More Product Information
现在订购

规格

Environmentally Preferable
对比技术 亮视场和极化
Head 30° 倾斜,360° 旋转
Eyepieces WF 10×/18 mm
Nosepiece 四倍
Objectives N-plan achromatic 4×, 10×, 40×
Stage Round, Ø 120 mm
Condenser Fixed, 1.25, pre-centered, with iris diaphragm
聚焦系统 共轴粗调和细调旋钮
Illumination LED (white, 1 W)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR