VWR®, 50ml锥形底离心管的架子

供应商: VWR Collection
VWRI525-0627EA 137 CNY
VWRI525-0627 VWRI525-0628 VWRI525-0626 VWRI525-0621 VWRI525-0622 VWRI525-0623 VWRI525-0624 VWRI525-0625
VWR®, 50ml锥形底离心管的架子
架子 Tube Racks
PP.

  • Autoclavable at 121 °C and freezable to −80 °C
  • Angular at one end to stack and handle easily
  • DNase-/RNase-free and non pyrogenic
  • During the freezing process, it is better to use plastic rack
  • During high-speed centrifugation, it is better to use suitable rotor adapters

Suitable for VWR® centrifuge tubes with conical bottom. Each well has an identification number (1 to 25).

Sterilised by electron beam irradiation.

订购须知 Assorted colour pack includes one blue, green, orange, red and yellow rack.

Packaging: 5 racks per bag. For largerMore Product Information
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR