VWR® Premium Series Upright Ultra-Low Temperature Freezers
供应商: VWR Collection
VWRI471-1355EA
0
CNY
VWRI471-1355
VWRI471-1356
VWRI471-1357
VWRI471-1358
VWR® Premium Series Upright Ultra-Low Temperature Freezers
冷柜
超低温冰箱
新产品
规格
型号 | Premium ULT freezer 400 | Premium ULT freezer 500 | Premium ULT freezer 600 | Premium ULT freezer 700 |
Environmentally Preferable | ||||
货号 | 471-1355 | 471-1356 | 471-1357 | 471-1358 |
电气 | 230 V, 16A | 230 V, 16A | 230 V, 16A | 230 V, 16A |
Shelves/drawers | 4 shelves (3 adjustable) | 4 shelves (3 adjustable) | 4 shelves (3 adjustable) | 4 shelves (3 adjustable) |
Door type | 1 outer, 2 inner | 1 outer, 2 inner | 1 outer, 2 inner | 1 outer, 2 inner |
Door lock | Key lock with padlock hasps | Key lock with padlock hasps | Key lock with padlock hasps | Key lock with padlock hasps |
内部宽度×深度×高度 | 588×719×1301 mm | 732×719×1301 mm | 874×719×1301 mm | 1019×719×1301 mm |
外部宽度×深度×高度 | 719×950×1981 mm | 864×950×1981 mm | 1006×950×1981 mm | 1148×950×1981 mm |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...