VWR®, carboy水瓶,广口,圆形,带螺旋盖

供应商: VWR Collection
VWRI216-1708EA 611 CNY
VWRI216-1708 VWRI216-1730 VWRI216-1733 VWRI216-1919
VWR®, carboy水瓶,广口,圆形,带螺旋盖
carboy水瓶
LDPE或PP,半透明,带紫色螺旋盖.

用于存储和分配溶液和培养基。圆形carboy,带一体化瓶肩手柄。带刻度,可查看分配的液量.

LDPE carboy水瓶
具有很高的耐化学性,适合用于高纯度应用(例如:广泛用于眼科产品,如眼药水滴管、鼻喷雾器等).

Preferred resin for cold storage (down to −80 °C), working temperature −80 to +80 °C
Resistant to physical impacts (will not break even if it falls down accidentally, whereas PP carboys may lead to cracking at negative temperatures)
LDPE product, will bounce back to their original shape as highly flexible material
Widely used in pharma industries

PP carboy水瓶
聚丙烯(PP)大桶非常适合于存储无菌水,在重新灌注前可进行高温高压灭菌,阻止细菌滋生.

优异的耐化学性
工作温度0 to 135 ℃
可高温高压灭菌

Certifications: 树脂符合USMore Product Information
现在订购

规格

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR