VWR®, 均质袋

供应商: VWR Collection
VWRI129-0728EA 538 CNY
VWRI129-0728 VWRI129-0729 VWRI129-0730 VWRI129-0731 VWRI129-0732 VWRI129-0733 VWRI129-0734
VWR®, 均质袋
混合器袋
多种规格PE袋可选,从80 ml到3500 ml
适合常见的实验室均质器,适应多种样品。

  • 含过滤膜的袋主要用于纤维样品
  • 含完全过滤袋用于过滤糊状样品
  • 普通袋子用于常规用途
  • 无交叉污染风险

Absence of heavy material : raw material is compliant with the EC/94/62 directive.
Food contact: raw material is compliant with regulation EC N°1935/2004
Based on ISO 11137: Sterilisation of health care products SAL10-3

Certifications: 生产材料纯净:符合EC/94/62的要求
食品级:符合EC N°1935/2004规定
灭菌符合ISO 11137:保健品相关规定,达到SAL10-3
现在订购

规格

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR