VWR®, ESD裤子
供应商: VWR Collection
VWRI113-1929EA
1173
CNY
VWRI113-1929
VWRI113-1936
VWRI113-1935
VWRI113-1934
VWRI113-1933
VWRI113-1932
VWRI113-1923
VWRI113-1898
VWRI113-1899
VWRI113-1919
VWRI113-1920
VWRI113-1931
VWRI113-1922
VWRI113-1930
VWRI113-1924
VWRI113-1925
VWRI113-1926
VWRI113-1927
VWRI113-1928
VWRI113-1921
VWRI113-5997
VWR®, ESD裤子
Workwear
规格
Garment application | Cleanroom,Electronics/semi-conductor,Industrial | Cleanroom,Electronics/semi-conductor,Industrial |
Environmentally Preferable | ||
Risk area | Anti-static,ESD | Anti-static,ESD |
Gender | 女用 | 男用 |
Sleeve or leg length | Long | Long |
织物 | 63% polyester, 35% cotton and 2% resistant fibre (carbon) | 63% polyester, 35% cotton and 2% resistant fibre (carbon) |
Weight | 190 g/m² | 190 g/m² |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...