女士实验服,棉或聚酯/棉
供应商: VWR Collection
VWRI113-1682EA
622
CNY
VWRI113-1682
VWRI113-1699
VWRI113-1696
VWRI113-1712
VWRI113-1711
VWRI113-1710
VWRI113-1709
VWRI113-1708
VWRI113-1707
VWRI113-1706
VWRI113-1705
VWRI113-1704
VWRI113-1703
VWRI113-1702
VWRI113-1701
VWRI113-1690
VWRI113-1683
VWRI113-1684
VWRI113-1685
VWRI113-1686
VWRI113-1687
VWRI113-1698
VWRI113-1689
VWRI113-1697
VWRI113-1691
VWRI113-1692
VWRI113-1693
VWRI113-1694
VWRI113-1695
VWRI113-1715
VWRI113-1688
VWRI113-1713
VWRI113-1722
VWRI113-1716
VWRI113-1717
VWRI113-1718
VWRI113-1719
VWRI113-1721
VWRI113-1714
VWRI113-1720
女士实验服,棉或聚酯/棉
Workwear
规格
Environmentally Preferable | ||
Garment application | Laboratory | Laboratory |
Risk area | ||
Gender | 女用 | 女用 |
Sleeve or leg length | Long | Long |
关闭类型 | 带按扣紧固 | 带按扣紧固 |
织物 | 100% cotton | 65% polyester/35% cotton |
Weight | 215 g/m² | 215 g/m² |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...