带护胸和背带的工装裤
供应商: VWR Collection
VWRI113-06774EA
1254
CNY
VWRI113-06774
VWRI113-06775
VWRI113-06776
VWRI113-06777
VWRI113-06778
VWRI113-06779
VWRI113-06773
VWRI113-05895
VWRI113-05896
VWRI113-05897
VWRI113-05898
VWRI113-05899
VWRI113-05900
VWRI113-05901
VWRI113-07393
VWRI113-07394
VWRI113-07395
VWRI113-07396
VWRI113-07397
VWRI113-07398
VWRI113-07399
带护胸和背带的工装裤
Workwear
规格
Environmentally Preferable | |
Garment application | General Purpose,Industrial |
Risk area | |
Gender | 男用 |
Sleeve or leg length | Chest long |
关闭类型 | 带按扣紧固 |
织物 | 65% polyester and 35% cotton |
Weight | 245 g/m² |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...