工作夹克
供应商: VWR Collection
VWRI113-06730EA
1226
CNY
VWRI113-06730
VWRI113-06731
VWRI113-06732
VWRI113-06733
VWRI113-06734
VWRI113-06735
VWRI113-06729
VWRI113-07365
VWRI113-07366
VWRI113-07367
VWRI113-07368
VWRI113-07369
VWRI113-07370
VWRI113-07371
VWRI113-07372
VWRI113-07373
VWRI113-07374
VWRI113-07375
VWRI113-07376
VWRI113-07377
VWRI113-07378
工作夹克
Workwear
规格
Garment application | Industrial |
Environmentally Preferable | |
Risk area | |
Gender | 男用 |
Sleeve or leg length | Long |
关闭类型 | 带按扣紧固 |
织物 | 65% polyester and 35% sanforised cotton |
Weight | 245 g/m² |
Learn more

About VWR
Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...