VWR®, Polyester Wiper, Sterile

供应商: VWR Collection
VWRA115-2831EA 255 CNY
VWRA115-2831
VWR®, Polyester Wiper, Sterile
擦拭巾 洁净室擦拭巾 Sterile Cleanroom Wipes
Wipers exhibit a higher absorbency rate, with lower particle generation and ion content.

  • 100% continuous-filament, double-knit polyester fiber
  • Class 5 Cleanroom production and packing
  • Extra-low particle and ion content
  • Laser-sealed edge
  • Sterile to SAL 10-6

Prevent cleanroom contamination with ultra-low levels of particles and extractables. High absorbency wiper is wettable with isopropyl alcohol. Soft, non-scratching design is suitable for use on a variety of surfaces.

Packaging: Wipers are packaged 15 pieces/inner bag, 10 inner bags/outer bag, 10 outer bags/carton case.
现在订购

规格

材质 聚酯
Environmentally Preferable
基本重量 135 ±8 g/m²
吸收度 ≥ 314 ml/m²
吸收度 – 速率 < 3 seconds
可提取物 < 0.50 ppm (Sodium), < 0.50 ppm (Chloride)

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR