Tissue processing/embedding cassettes, Slimsette®, M509

供应商: SIMPORT SCIENTIFIC
M509-9 M509-10 M509-11 M509-12 M509-2 M509-3 M509-4 M509-5 M509-6 M509-8 M509-7
SIMPM509-9EA 0 CNY
SIMPM509-9 SIMPM509-10 SIMPM509-11 SIMPM509-12 SIMPM509-2 SIMPM509-3 SIMPM509-4 SIMPM509-5 SIMPM509-6 SIMPM509-8 SIMPM509-7
Tissue processing/embedding cassettes, Slimsette®, M509
包埋盒 组织处理盒
Cassette design is similar to that of the M507 model but smaller, and with a lid that does not exceed the dimensions of the cassette. Made of acetal polymer.

  • Small size enables more cassettes to be loaded into labelling machines and storage systems at one time
  • Highly resistant to the chemical action of histological solvents
  • With 114 openings (each 1×5 mm) for efficient fluid exchange
  • Integral lid
  • Front face inclined 45° to enable use with certain automatic labelling systems

W×D×H: 41×28,5×6 mm

Packaging: One box with 500 cassettes.
现在订购

规格

Environmentally Preferable

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR