Manual colony counter, Quebec®

供应商: REICHERT
13332600
REIC13332600EA 0 CNY
REIC13332600
Manual colony counter, Quebec®
菌落计数器
This manual colony counter is used in counting bacteria colonies that are presented against a dark background positioned to eliminate parallax errors.

  • Focus lens by sliding rod; swing away when not in use
  • Second optional lens may be attached to increase magnification to 3×
  • Sheet metal case finished in contrasting grey-beige acrylic enamel and black suede

Certifications: CSA certified - UL listed.

订购须知 Complete with Wolffhuegel guide plate and three-wire cord.
现在订购

规格

Environmentally Preferable
盘子尺寸 Ø 113 mm
照明 Tungsten lamp, 40 W
电气 220 V/50 Hz
Magnification 1,5×
宽度x深度x高度 267×279×254 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR