Wide horizontal gel electrophoresis systems, Owl™ D2

供应商: THERMO OWL SCIENTIFIC
D2 D2-BP
OWLAD2EA 0 CNY
OWLAD2 OWLAD2-BP
Wide horizontal gel electrophoresis systems, Owl™ D2
电泳系统 水平凝胶电泳系统
The Owl™ D2 wide gel system is ideal for screening PCR samples or for routine DNA fragment analysis.

  • Possible to run 10 to 80 samples in one gel
  • Wide gel size allows loading of 15 or 30 samples per row with a multi-channel pipette
  • EasyCast UV-transmissible gel tray fits snugly into the external gel caster to provide a leak-proof seal without tape
  • Multi-channel pipette compatible combs speed up sample transfer and reduce the chance of sample order error
  • Unique electrode placement allows the gel to run quickly without compromising the resolution

现在订购

规格

Environmentally Preferable
凝胶尺寸 宽度×长度 144×102 mm
缓冲容积 600 ml
机台宽度×长度×高度 200×190×10 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR