Masterflex® L/S®聚四氟乙烯隔膜泵系统,Avantor®

供应商: MASTERFLEX PROPRIETARY
MFLA77915-10EA 0 CNY
MFLA77915-10 MFLA77915-10-AU MFLA77915-10-DK MFLA77915-10-IN MFLA77915-10-USS MFLA77915-10-IL MFLA77915-10-EU MFLA77915-10-UK MFLA77915-10-CH MFLA77915-10-IT
Masterflex® L/S®聚四氟乙烯隔膜泵系统,Avantor®
Diaphragm Pumps
是化学品填料/计量和需要高纯度、高压或兼具两者的应用的理想选择。

  • 流量范围:80 - 800 mL/min
  • 以高达 50 psi (3.4 bar) 的压力进行泵送
  • PTFE 触液件有助于维持流体纯度
  • 通过过滤器泵送或泵送至增压系统
  • 当泵关闭时,泵入口侧上的止回阀可以保持灌泵最多两小时
  • 独特的几何形状可最大限度地降低液体搅动和死腔容积,在不污染试剂的情况下获得较高的计量精度

These L/S® precision variable-speed console drives offer precise ±0.25% speed control for accurate flow regulation. The large LED display and LED indicators confirm motor rpm and motor direction at a glance. The complete pump systems include all you need to start pumping.

Delivery information: 聚四氟乙烯隔膜泵头07090-42、12英尺(3.6米)聚四氟乙烯泵管(1/4"内径 x 3/8"外径),Masterflex® L/S®精密More Product Information
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR