Masterflex® Ismatec® Tygon E-LFL 自动分析/微孔管加长管,Avantor®

供应商: MASTERFLEX PROPRIETARY
MFLA06449-10EA 0 CNY
MFLA06449-10 MFLA06449-12 MFLA06449-14 MFLA06449-18 MFLA06449-22 MFLA06449-24 MFLA06449-26 MFLA06449-28 MFLA06449-30 MFLA06449-34 MFLA06449-36 MFLA06449-40 MFLA06449-42 MFLA06449-48 MFLA06449-31 MFLA06449-33 MFLA06449-37 MFLA06449-47
Masterflex® Ismatec® Tygon E-LFL 自动分析/微孔管加长管,Avantor®
胶管 泵管
Longest life of all Tygon® formulations.

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

应用范围:常规实验室用途;配合使用蠕动管泵,使用寿命更长。
特点:寿命长;不会老化或氧化。弯曲弧度小。无毒、透明。
认证:符合 USP VI 类要求、EP 3.2.6 和 FDA 规定。
温度范围:–58 至 165°F(–50 至 74°C)
灭菌:环氧乙烷或 250°F (121°C)、15 psi (1 bar) 下高压灭菌 30 分钟。高More Product Information
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR