Density meters, Densito and DensitoPro

供应商: METTLER TOLEDO
30330857 30330858
METT30330857EA 0 CNY
METT30330857 METT30330858
Density meters, Densito and DensitoPro
密度计
Users can be guided through multi-step procedures with clear directions from measurement to cleaning. Measure comfortably using the joystick to control the automatic sampling pump, and avoid the added strain of manual sampling.

  • RFID and barcode reader for DensitoPro only
  • Excellent visibility, fast and accurate
  • Ergonomic lightweight design - fits into your hand

Made for use in the lab and 'on the go', they are perfect for all applications from quality control of incoming goods to at-line quality assurance of intermediate or final products. Suitable forMore Product Information
现在订购

规格

型号 Densito DensitoPro
Environmentally Preferable
密度范围 0 – 3 g/cm³ 0 – 3 g/cm³
温度范围 0…50 °C 0…50 °C
样品尺寸 2 ml 2 ml
显示 2,4" colour screen 2,4" colour screen
接口 USB-A, USB-C USB-A, USB-C, RFID and barcode reader
内存 1100 values 1100 values
重量 355 g 355 g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR