Nitrile gloves, Kimtech™ Purple Nitrile™

供应商: KIMBERLY CLARK
90627 90628 90625 90626
KIMB90627EA 0 CNY
KIMB90627 KIMB90628 KIMB90625 KIMB90626
Nitrile gloves, Kimtech™ Purple Nitrile™
手套
These gloves provide protection in life science and pharmaceutical manufacturing environments. They are latex-free, silicone-free, anti-static safety gloves that provide all the comfort and assurance that is needed in research laboratories. The synthetic nitrile polymer (Acrylonitrile Butadiene) is watertight with a low risk of pinholes, and once on, will both dissipate static and minimise any risk of latex or silicone hypersensitivity, helping to keep hands healthy and protected while supporting contamination-free research.

  • Very good protection, cleanliness, and quality
  • Stronger and
More Product Information
现在订购

规格

左右手通用的/分左右手 左右手通用的
Environmentally Preferable Waste Reducing
一次性/可重复使用 一次性
含乳胶/无乳胶 无乳胶
有/无粉 无粉
Cuff style 珠状
袖口厚度 0,11 mm
手指厚度 0,16 mm
掌心厚度 0,14 mm
抗张强度 21 MPa
极限拉伸值 550% (before aging), 500% (after accelerated aging)
欧洲标准 EN 374-1 Type B (JKT), EN 374-5 (VIRUS)
Anti-static +
FDA监管 +

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR