Laboratory stands

供应商: KARTELL
267
KART267EA 0 CNY
KART267
Laboratory stands
支撑架
PP stand bases with rods made from chrome plated steel. Ideal for use as stands for burettes, funnels or separating funnels. Not recommended for heavier weights.

  • Rods are 250 mm long, 12 mm diameter and can be screwed together to reach the desired height
  • Model A: Stand base 300×150×15 mm with centre hole
  • Model B: Stand base 300×150×15 mm with off-centre hole

订购须知 Each pack includes two rods measuring 250×12 mm. Extra rods can be ordered separately.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR