Zorbax C8, HPLC Columns

供应商: HICHROM
HICHZC8-150AEA 8458 CNY
HICHZC8-150A HICHZC8-150AS HICHZC8-250A HICHZC8-10C5 HICHZC8-150AF HICHZC8-200A HICHZC8-250AF
Zorbax C8, HPLC Columns
色谱柱
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process. The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.

  • Spherical porous silica
  • Narrow particles and pore size distribution
  • Robust with good batch to batch reproducibility

订购须知 Other dimensions columns and guard cartridges are available on request.
现在订购

规格

Environmentally Preferable
碳负载 12%
加端盖的
表面积 330 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR