Superspher® RP8, HPLC Columns

供应商: HICHROM
HICHSUPERRP84250AFEA 10939 CNY
HICHSUPERRP84250AF HICHSUPERRP8E4250F
Superspher® RP8, HPLC Columns
色谱柱
A range of 4 µm materials has been marketed under the Superspher® tradename in Europe.

  • Spherical porous silica
  • Base deactivated LiChrospher RP-select B
  • Endcapping options for RP-8 and RP-18
  • Hichrom high efficiency packed columns
现在订购

规格

Environmentally Preferable
碳负载 12,5% 13,0%
加端盖的
表面积 350 m²/g 350 m²/g

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR