Dewar, flask, stainless steel

供应商: CHEMGLASS
CG-1599-B-01
CGLACG-1599-B-01EA 0 CNY
CGLACG-1599-B-01
Dewar, flask, stainless steel
低温储存容器
Unbreakable dewar flask made entirely of stainless steel. Has flexible laboratory applications including cooling of small samples and as an insulating flask. Used for storage and transport of liquid nitrogen, dry ice CO₂ and other coolants.

Temperature range of −200 to +200 °C.
现在订购

规格

Environmentally Preferable
容量 0,5 L
Int.Ø 65 mm
Int. height 180 mm
Ext.Ø 87 mm
Overall height 203 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR