Power supplies, PowerPac™ Basic

供应商: BIO RAD
164-5050
BRAD164-5050EA 0 CNY
BRAD164-5050
Power supplies, PowerPac™ Basic
电力供应
现在订购

规格

Environmentally Preferable
电压 10 - 300 V
输入电压 220 - 240 V
输出电流范围/增量 4 - 400/1 mA
电流 40 - 400 mA
输出功率范围/增量 75 W max
功率 75 W
显示 3-digit LED
操作恒定模式 Current, voltage
过载检测 Yes
宽度×深度×高度 210×245×65 mm
输出 4 pair recessed banana jacks in parallel
输出电压范围/增量 10 - 300 V / 1 V
计时器 1 - 99 hr 59 min, fully adjustable
重量 1,1 kg

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR