Thermo Scientific™ Locator™ Plus Rack and Box Systems

供应商: Thermo Fisher Scientific
CY50925 CY509105 CY509106 CY509107 CY509108 CY509109 CY509110 CY509111 CY50925-70 CY50935 CY50935-70 CY50945-70
BARNCY50925EA 0 CNY
BARNCY50925 BARNCY509105 BARNCY509106 BARNCY509107 BARNCY509108 BARNCY509109 BARNCY509110 BARNCY509111 BARNCY50925-70 BARNCY50935 BARNCY50935-70 BARNCY50945-70
Thermo Scientific™ Locator™ Plus Rack and Box Systems
低温储存容器
Locator™ cryogenic rack and box systems allow quick, efficient sample retrieval with maximum storage capacity (up to 6000 samples with Locator™ Plus) combined with minimum liquid nitrogen consumption.

  • Compact design minimises space requirements while maximising storage capacity
  • System is suited for both manual and computerised inventory record-keeping methods
  • Super-insulated vessels have special, narrow-mouth design that conserves liquid nitrogen by minimising evaporation
  • Outstanding temperature uniformity: Samples are stored below –180 °C, even when less
More Product Information
现在订购

规格

型号 Locator Jr. Locator Jr. Plus Locator 4 Plus Locator 6 Plus Locator 8 Locator 8 Plus Locator 4
容量 60 L 71 L 121 L 184 L 111 L 121 L 111 L
Environmentally Preferable
静态占用时间(天) 70 83 122 185 185 201 112
日蒸发量 0,85 L 0,85 L 0,99 L 0,99 L 0,60 L 0,60 L 0,99 L
Ø neck 215 mm 215 mm 215 mm 215 mm 152 mm 152 mm 215 mm
直径x高度 558×622 mm 558×683 mm 558×953 mm 660×953 mm 558×953 mm 558×953 mm 558×902 mm

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR