PCR plates, 96-well, full skirt, Axygen®

供应商: Corning
PCR-96-FS-B
AXYGPCR-96-FS-BEA 0 CNY
AXYGPCR-96-FS-B
PCR plates, 96-well, full skirt, Axygen®
微孔板 PCR板
These Axygen® 96 well full skirt PCR microplates are designed to fit standard 96 well blocks. Ultra-thin and consistent wall thickness allows precise thermal transfer for optimum results. Automation friendly full skirt design can be sealed with 8/12 strip caps, Axymat or sealing film.

  • RNase-/DNase-free
  • Non pyrogenic, non sterile
  • Suitable for 0,1 ml thermal cycler blocks
  • Single notch corner

These plates are manufactured with 99,9% pure virgin PP.
现在订购

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR