Avantor® ACE® C18, HPLC Columns, 5 µm

供应商: Avantor
ACETACE-121-2546EA 6403 CNY
ACETACE-121-2546 ACETACE-121-0202 ACETACE-121-0203 ACETACE-121-0246 ACETACE-121-0302 ACETACE-121-0346 ACETACE-121-0502 ACETACE-121-0503 ACETACE-121-0504 ACETACE-121-0510 ACETACE-121-0520 ACETACE-121-0530 ACETACE-121-0546 ACETACE-121-1002 ACETACE-121-1003 ACETACE-121-1004 ACETACE-121-1008 ACETACE-121-1010 ACETACE-121-1020 ACETACE-121-1030 ACETACE-121-1046 ACETACE-121-1203 ACETACE-121-1204 ACETACE-121-1220 ACETACE-121-1246 ACETACE-121-1502 ACETACE-121-1503 ACETACE-121-1504 ACETACE-121-1508 ACETACE-121-1510 ACETACE-121-1520 ACETACE-121-1530 ACETACE-121-1546 ACETACE-121-2502 ACETACE-121-2503 ACETACE-121-2504 ACETACE-121-2508 ACETACE-121-2510 ACETACE-121-2520 ACETACE-121-2530 ACETACE-121-3504 ACETACE-121-3546 ACETACE-121-7502 ACETACE-121-7520 ACETACE-121-7546 ACETACE-121-0103GD ACETACE-121-3004 ACETACE-121-0101GD ACETACE-121-0102GD ACETACE-121-0110GD ACETACE-121-7530 ACETACE-121-1246S ACETACE-121-3002 ACETACE-121-3020 ACETACE-121-3030 ACETACE-121-3046 ACETACE-121-12003 ACETACE-121-25005 ACETACE-1211000075 ACETACE-121-1539 ACETACE-121-1008E ACETACE-121-2546P ACETACE-121-3039 ACETACE-121-2004 ACETACE-121-2046 ACETACE1212546MVK ACETACE-121-0120GD ACETACE-121-2002 ACETACE-121-0104GD ACETACE-121-2539
Avantor® ACE® C18, HPLC Columns, 5 µm
色谱柱
Avantor® ACE® C18 columns provide great reproducibility and column lifetime. These columns are available in a wide range of particle sizes and dimensions from capillary to preparative.

  • Ultra high purity, base deactivated silica with exceptional reproducibility
  • Ideal for a wide range of analytes differing in hydrophobicity
  • Wide range of particle sizes (3, 5 and 10 µm) and complementary phases
  • Method validation kits contain three different batches of the same phase - available on request

These columns are designed for a wide range of chromatographicMore Product Information
现在订购

规格

Environmentally Preferable
碳负载 15,5% 15,5%
加端盖的 Yes
最大压力 275 bar
pH 范围 2 - 8 2 - 8
表面积 300 m²/g 300 m²/g
美国药典代码 L1 L1

Learn more

About VWR

Avantor is a vertically integrated, global supplier of discovery-to-delivery solutions for...

更多 About VWR